Zoro Homepage

Timing Belt, 950-5MGT-15

  • Mfr # 950-5P-15

  • Zoro # G410987776


product price: $42.39
/ea

Key Features

Pitch Length
950 mm
Top Width
15 mm
Belt Trade Size
GT
Application
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-5P-15
Zoro #
G410987776
UPC #
00195057020979
Country of Origin
United States

Dimensions

Pitch Length
950 mm
Top Width
15 mm
Belt Trade Size
GT

Details

Application
Reinforcing Cord Material
Fiberglass
Tensile Strength
86,000 lb/in
Industry Number
950-5MGT-15
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Item
Timing Belts
Tooth Location
One Side
Belt Series
Powerhouse(R)
Standards
REACH Certified, RoHS Compliant
Number of Teeth
190
Belt Material
Neoprene
Pitch
5 mm
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 950-5MGT-15, Number of Teeth 190, Pitch 5 mm, Pitch Length 950 mm, Tooth Location One Side, Top Width 15 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.