Zoro Homepage

Timing Belt, 960-8MGT-20

  • Mfr # 960-8P-20

  • Zoro # G910985838


product price: $57.19
/ea

Key Features

Standards
REACH Certified, RoHS Compliant
Pitch
8 mm
Tooth Location
One Side
Application
Pitch Length
960 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-8P-20
Zoro #
G910985838
UPC #
00195057023772
Country of Origin
United States

Dimensions

Pitch Length
960 mm
Belt Trade Size
GT
Top Width
20 mm

Details

Standards
REACH Certified, RoHS Compliant
Pitch
8 mm
Tooth Location
One Side
Application
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Number of Teeth
120
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse(R)
Item
PGGT Timing Belt
Belt Material
Neoprene
Industry Number
960-8MGT-20
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 960-8MGT-20, Number of Teeth 120, Pitch 8 mm, Pitch Length 960 mm, Tooth Location One Side, Top Width 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.