Timing Belt, 960-8MGT-50
Mfr # 960-8P-50
Zoro # G910985722
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
GT
Belt Material
Neoprene
Number of Teeth
120
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960-8P-50
Zoro #
G910985722
UPC #
00195057011120
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Top Width
50 mm
Pitch Length
960 mm
Details
Belt Material
Neoprene
Number of Teeth
120
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Industry Number
960-8MGT-50
Application
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Pitch
8 mm
Item
PGGT Timing Belt
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 960-8MGT-50, Number of Teeth 120, Pitch 8 mm, Pitch Length 960 mm, Tooth Location One Side, Top Width 50 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.