Timing Belt, 966-14MGT-55
Mfr # 966-14P-55
Zoro # G510986549
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Standards
REACH Certified, RoHS Compliant
Reinforcing Cord Material
Fiberglass
Application
Belt Series
Powerhouse(R)
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
966-14P-55
Zoro #
G510986549
UPC #
00195057095465
Country of Origin
United States
Dimensions
Pitch Length
966 mm
Belt Trade Size
GT
Top Width
55 mm
Details
Standards
REACH Certified, RoHS Compliant
Reinforcing Cord Material
Fiberglass
Application
Belt Series
Powerhouse(R)
Belt Material
Neoprene
Item
PGGT Timing Belt
Pitch
14 mm
Industry Number
966-14MGT-55
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Tooth Location
One Side
Number of Teeth
69
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 966-14MGT-55, Number of Teeth 69, Pitch 14 mm, Pitch Length 966 mm, Tooth Location One Side, Top Width 55 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.