37293 Chevrolet-Gm 12Si Style Alternator & Generator - 140 Ampere

  • Mfr # P66-37293
  • Zoro # G504074566
product price: 
$
323.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P66-37293
Zoro #
G504074566
UPC #
-
Country of Origin
China

Description

Features
  • 12si Style
  • The Ultimate Custom Billet Look At Affordable Prices
  • Smooth Die Cast Housing With Teardrop Design
  • High Ampere GM One Wire
  • Smooth Back With Special Powermaster Vents For Pull Through Cooling
  • Gold Battery Post. Proof Of Performance Tag
Specifications
  • Amperage Output - 140 Ampere
  • Wire Type - 1-Wire/ 3-Wire
  • Includes Pulley - Yes
  • Pulley Type - V-Belt
  • Case Style - Chevrolet/ GM 12si
  • Finish - Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews