Shop POWERMATE
See all product information
Create Account
Portable Generator, 3,000 W Rated, 3,800 W Surge, 25 A A
- Mfr # P0081100
- Zoro # G405386881
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Generator Rated Watts
3,000 W
Surge Watts
3,800 W
Generator Amps
25 A
Generator Run Time @ 1/2 Load
14 hr
Carbon Monoxide (CO) Sensor
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0081100
- Zoro #
- G405386881
- UPC #
- 696471080339
- Country of Origin
- Viet Nam
- Item
- Portable Generator
- Generator Rated Watts
- 3,000 W
- Surge Watts
- 3,800 W
- Generator Amps
- 25 A
- Generator Run Time @ 1/2 Load
- 14 hr
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- No
- Fuel Tank Capacity
- 5 Gal
- Hz
- 60 Hz
- Engine Displacement
- 212cc
- Run Time Hour Meter
- 14 Hours
- Generator Voltage
- 120V AC
- Generator Fuel Type
- Gasoline
- Generator Starter Type
- Recoil
- Generator Engine Brand
- Generac
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.