Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Impact Wrench, 1/2in.

  • Mfr # P024-0099SP

  • Zoro # G4100507


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
7,000 rpm
Air Inlet
1/4" npt
Max. Torque
400 ft.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P024-0099SP
Zoro #
G4100507
UPC #
846212053867
Country of Origin
China

Dimensions

Square Drive Size
1/2"

Details

Item
Air Impact Wrench, 1/2in.
Free Speed
7,000 rpm
Air Inlet
1/4" npt
Max. Torque
400 ft.-lb.

Description

Air Impact Wrench, 1/2in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.