Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Isolator, 4" x 4" x 1/2"

  • Mfr # 094-0137RP

  • Zoro # G3066329


product price: $9.79
/ea

Key Features

Fits Brand
Powermate
For Use With
Air Compressors
Compatible with Brand
Powermate
Compatible with Manufacturer Part Number
DXCMH1393075, DXCMH9919910
Product Type
Compressor Vibration Isolator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
094-0137RP
Zoro #
G3066329
UPC #
846212004654
Country of Origin
China

Details

Item
Compressor Vibration Isolator, 4" x 4" x 1/2"
Fits Brand
Powermate
For Use With
Air Compressors
Compatible with Brand
Powermate
Compatible with Manufacturer Part Number
DXCMH1393075, DXCMH9919910
Product Type
Compressor Vibration Isolator

Description

Compressor Vibration Isolator, 4 In. x 4 In. x 1/2 In., Series Not Applicable, Compatible Grainger Part Number 41RC90, 41RC91, Product Type Compressor Vibration Isolator, Compatible with Manufacturer Part Number DXCMH1393075, DXCMH9919910, Compatible with Series Not Applicable, Compatible with Brand Powermate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.