Zoro Homepage

Air Tool Oil, 8 oz

  • Mfr # 018-0059CT

  • Zoro # G4181506


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Container Type
Bottle
Application
For Lubricating Air Tools in Order to Improve Operation, Extend Tool Life and Reduce Premature Wear
Container Size
8 oz.
Min. Operating Temp.
Not Rated
Max. Operating Temp.
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
018-0059CT
Zoro #
G4181506
UPC #
846212000168
Country of Origin
United States

Dimensions

Container Size
8 oz.

Details

Item
Air Tool Oil, 8 oz
Container Type
Bottle
Application
For Lubricating Air Tools in Order to Improve Operation, Extend Tool Life and Reduce Premature Wear
Min. Operating Temp.
Not Rated
Max. Operating Temp.
Not Rated

Description

Air Tool Oil, 8 oz, Min. Operating Temp. Not Rated, Max. Operating Temp. Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.