13in Bed Extension for 14in x 20in Woodworking Lathe (PM2014B),
- Mfr # PM1-485
- Zoro # G923959420
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
For Use With
Powermatic 2014 Lathes (PM1-482 | PM1-483)
Includes
(1) Tool Rest Post Extender
Material
Cast Iron
Overall Dimensions
11.81" x 13.78" 7.84"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM1-485
- Zoro #
- G923959420
- UPC #
- 019907007067
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 13 in
- Overall Dimensions
- 11.81" x 13.78" 7.84"
Details
- For Use With
- Powermatic 2014 Lathes (PM1-482 | PM1-483)
- Item
- Bed Extension
- Includes
- (1) Tool Rest Post Extender
- Material
- Cast Iron
- Color
- Yellow
Description
The 13in cast iron bed extension is designed exclusively for the PM2014B Woodworking Lathe (PM1-482 and PM1-483), increasing the distance between centers from 20 inches to 33 inches when mounted level with the lathe bed. The bed extension is constructed from heavy cast iron, maintaining the stability and vibration-damping properties of the PM2014B platform. It mounts to the outboard end of the lathe bed and can be positioned level for extended spindle work or lowered to accommodate outboard turning. A post extender is included. When the extension is mounted in the lowered position for outboard turning, the post extender raises the tool rest to the correct centerline height for proper tool control and operator safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.