Zoro Homepage

18In. Bed Extention For 3520B With Tool

  • Mfr # 6294727B

  • Zoro # G0722009


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Length (Straight Wireway)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6294727B
Zoro #
G0722009
UPC #
662755882630
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Length (Straight Wireway)
18 in

Details

Item
18In. Bed Extention For 3520B With Tool

Description

18In. Bed Extention For 3520B With Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.