Shop POWERMATIC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
209BHH-3, 20-Inch Planer, Helical Cutterhead, 5 HP, 3PH, 230V
- Mfr # PM1-479
- Zoro # G123959428
product price:Â
$
6,726.99
/ea
Key Features
Feed Rates (FPM)
16/28 FPM
Speed
5,200 RPM
Motor Amps
13.5/6.7 A
Table Material
Cast Iron
Number of Speeds
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM1-479
- Zoro #
- G123959428
- UPC #
- 019907006886
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cutterhead Dia.
- 3-1/4 in
- Overall Dimensions
- 51-1/2" x 37-3/8" x 43-3/8"
- Max. Board Width
- 20 in
- Knife Size
- 0.59" x 0.59" x 0.10"
- Table Size
- 51-1/2" x 20"
- Depth of Cut (In.)
- 3/32 in
- Max. Board Thickness
- 8 in
- Dust Port Size
- 4 in
- Min. Board Length
- 8 in
Details
- Feed Rates (FPM)
- 16/28 FPM
- Speed
- 5,200 RPM
- Motor Amps
- 13.5/6.7 A
- Table Material
- Cast Iron
- Number of Speeds
- 2
- Type
- Floor Standing
- Phase
- Three
- Required CFM
- 900 cfm
- Number of Knives
- 68
- Head
- Helical Cutterhead
- Motor HP
- 5
Description
The Powermatic, 209BHH-3, PM1-479, 20-inch planer is engineered for environments equipped with three phase power. Featuring a 5 HP, 3 PH motor rated for 230V or 460V operation, this planer delivers consistent high output performance for demanding production settings. A 20-inch cutting width and 8-inch maximum thickness capacity provide the capability to process wide and heavy stock efficiently. Its four row helical cutterhead with 68 four sided inserts operating at 5200 RPM produces a refined surface finish with long insert life and reduced noise, and cutterhead access allows fast insert rotation and replacement. The integrated digital readout supports precise thickness adjustments, and two feed speeds of 16 and 28 FPM allow operators to balance productivity and finish quality. Solid cast iron tables and a 51-1/2 inch overall table surface provide the rigidity needed for consistent results, while a 4-inch dust port with a 900 CFM minimum requirement maintains effective chip management. Enhanced mobility features and an oversized emergency stop complete a platform built for both performance and safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.