209BHH-4, 20-Inch Planer, Helical Cutterhead, 5 HP, 3PH, 460V
- Mfr # PM1-480
- Zoro # G123959442
product price:Â
$
6,940.99
/ea
Key Features
Number of Knives
68
Overall Dimensions
51-1/2" x 37-3/8" x 43-3/8"
Speed
5,200 RPM
Max. Board Width
20 in
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM1-480
- Zoro #
- G123959442
- UPC #
- 019907006909
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Dimensions
- 51-1/2" x 37-3/8" x 43-3/8"
- Max. Board Width
- 20 in
- Max. Board Thickness
- 8 in
- Min. Board Length
- 8 in
- Cutterhead Dia.
- 3-1/4 in
- Table Size
- 51-1/2" x 20"
- Dust Port Size
- 4 in
- Depth of Cut (In.)
- 3/32 in
- Knife Size
- 0.59" x 0.59" x 0.10"
Details
- Number of Knives
- 68
- Speed
- 5,200 RPM
- Phase
- Three
- Number of Speeds
- 2
- Motor HP
- 5
- Head
- Helical Cutterhead
- Required CFM
- 900 cfm
- Feed Rates (FPM)
- 16/28 FPM
- Motor Amps
- 13.5/6.7 A
- Table Material
- Cast Iron
- Type
- Floor Standing
Description
The Powermatic, 209BHH-4, PM1-480, 20 inch planer is built for shops operating on 460V, 3 PH Power. Driven by a 5 HP motor, it delivers the strength and reliability required for continuous production use. With a 20-inch cutting width and 8-inch maximum thickness capacity, this planer efficiently handles large panels and thick stock. A four row helical cutterhead equipped with 68 four sided inserts running at 5200 RPM ensures smooth, consistent finishes with reduced noise and simplified maintenance, while accessible cutterhead design minimizes downtime during insert changes. Dual feed speeds of 16 and 28 FPM and a built in digital readout support both precision finishing and efficient material removal. Heavy cast iron tables and a full 51-1/2 inch table surface provide stability and vibration reduction, and a 4-inch dust port with a 900 CFM requirement supports effective chip evacuation. The upgraded caster locking and braking system and oversized emergency stop further enhance usability and safety in demanding shop environments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.