Shop POWERMATIC
See all product information
Create Account
Adjustable Stand for PM2014B Lathe, 34-46in Height, Cast Iron,
- Mfr # PM1-484
- Zoro # G023959429
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Length
52 in
Color
Yellow
Material
Cast Iron
For Use With
Powermatic 2014 Lathes (PM1-483)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM1-484
- Zoro #
- G023959429
- UPC #
- 019907006961
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 52 in
Details
- Color
- Yellow
- Item
- Lathe Stand
- Material
- Cast Iron
- For Use With
- Powermatic 2014 Lathes (PM1-483)
Description
The redesigned adjustable stand for the PM2014B Benchtop Lathe, purposely built to bring Gold Standard floor-standing stability to the 2014B platform. The stand is constructed from heavy cast iron to match the rigidity and vibration-damping properties of the PM2014B lathe itself. Height adjusts from 34 to 46 inches of centerline height, accommodating operators of different heights and promoting ergonomic comfort during extended turning sessions.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.