Zoro Homepage

Air Filtration System, 547 to 1196 cfm

  • Mfr # 1791330

  • Zoro # G0247235


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Type
Residential
Voltage
115
Hz
60
Air Flow (CFM)
547 to 1196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1791330
Zoro #
G0247235
UPC #
662755985867
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
33 in
Width (In.)
25 in
Height (In.)
13 in
Length (In.)
33 in
Overall Dimensions - H x W x D
13 in x 25 in x 33 in
Overall Height
13 in
Overall Width
25 in
Overall Length
33 in

Description

Woodworking Air Filtration System, Nameplate Voltage 115V, Air Flow - Maximum 1,196 cfm, Filter Efficiency - Outer 99 Percent @ 5 micron, Filter Efficiency - Inner 85 Percent @ 1 micron, Number of Speeds 3, Timer Setting 1 hr to 9 hr, Sound Rating - Maximum 65 dBA @ 3.28 ft, Remote Control Type Radio Frequency, Includes Air Filter Diffuser; Remote Control, Air Flow - Minimum 547 cfm, Amperage 3.5 / 2.8 / 2.3 A, HP 1/4 hp, Overall Height 13 in, Overall Length 33 in, Overall Width 25 in, Phase 1

Restrictions

This item has been restricted from sale in the following states: VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.