Zoro Homepage

Belt/Disc Sander, 2 HP, 230/460V

  • Mfr # 1791292K

  • Zoro # G9878723


product price: $2,828.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

HP
2 hp
Disc Dia. (In.)
12 in
Disc Speed (RPM)
2375
Belt Size (In.)
6 x 48
Belt SFPM
2,410 SFPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1791292K
Zoro #
G9878723
UPC #
662755485619
Country of Origin
Taiwan, Province of China

Dimensions

Disc Dia. (In.)
12 in
Belt Size (In.)
6 x 48
Dust Collection Port Size (In.)
4
Disc Table Size (In.)
17-1/4 x 9
Overall Depth (In.)
24 in
Overall Height (In.)
54 1/2 in
Overall Width (In.)
31 1/4 in
Table Working Length
5 1/2 in
Belt Length
48 in
Belt Table Length
13 1/4 in
Belt Width
6 in
Disc Table Width
9 in
Disc Table Length
17 1/4 in
Tool Width
31 1/4 in
Dust Collection Port Size
4 in
Tool Height
54 1/2 in
Maximum Disc Diameter
12 in
Table Working Width
13 1/4 in
Grinding Wheel Diameter
12 in
Belt Table Width
7 1/2 in

Description

Belt and Disc Sander, Product Type Belt and Disc Sander, Compatible Workpiece Material Wood, Voltage 230 V, 460 V, Phase Three-Phase, Horsepower 2 hp, Mounting Location Floor Standing, Belt Speed 2,410 SFPM, Grinding Wheel Diameter 12 in, Grinding Wheel Speed 2,375 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle 15 Degrees , Number of Speeds 1, Belt Length 48 in, Belt Orientation Horizontal, Vertical, Belt Table Length 13 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.