Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collection/Filter Bag Kit for PM1300TX

  • Mfr # PM1300-B

  • Zoro # G4206539


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 in
Overall Length
34 1/2 in
Overall Height
30 in
Overall Dia.
20 in
Filter Height
96% @ 30 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM1300-B
Zoro #
G4206539
UPC #
662755982279
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
20 in
Overall Length
34 1/2 in
Overall Height
30 in
Overall Dia.
20 in
Filter Height
96% @ 30 micron

Details

Item
Wood Dust Collector Filter and Collector Bag Kit

Description

Wood Dust Collector Filter and Collector Bag Kit, Product Type Wood Dust Collector Filter and Collector Bag Kit, Compatible with Manufacturer Part Number PM-1300, Overall Length 34 1/2 in, Overall Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.