Zoro Homepage

Disc Sander, 115V, 15 DT, 60 Hz

  • Mfr # 1791291K

  • Zoro # G3364929


product price: $2,769.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

HP
1 1/2 hp
Disc Dia. (In.)
12 in
Disc Speed (RPM)
2375
Belt Size (In.)
6 x 48
Belt SFPM
2,410 SFPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1791291K
Zoro #
G3364929
UPC #
662755485480
Country of Origin
Taiwan, Province of China

Dimensions

Disc Dia. (In.)
12 in
Belt Size (In.)
6 x 48
Overall Depth (In.)
24 in
Disc Table Size (In.)
17-1/4 x 9
Dust Collection Port Size (In.)
4 in
Platen Size (In.)
14-9/16 x 6-5/8
Overall Height (In.)
54 1/2 in
Overall Width (In.)
31 1/4 in
Tool Width
31 1/4 in
Table Working Width
9 in
Maximum Disc Diameter
12 in
Disc Table Width
6 1/2 in
Table Working Length
17 1/4 in
Dust Collection Port Size
4 in
Belt Length
48 in
Grinding Wheel Diameter
12 in
Belt Width
6 in
Disc Table Length
14 1/2 in
Tool Height
54 1/2 in

Description

Belt and Disc Sander, Product Type Belt and Disc Sander, Compatible Workpiece Material Wood, Voltage 115 V, 230 V, Phase Single-Phase, Horsepower 1 1/2 hp, Mounting Location Floor Standing, Belt Speed 2,410 SFPM, Grinding Wheel Diameter 12 in, Grinding Wheel Speed 2,375 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle 15 Degrees , Number of Speeds 1, Belt Length 48 in, Belt Width 6 in, Current 2 A, Disc Table Length 14 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.