Shop POWERMATIC

Dual Drum Sander, 50 A, 10 hp, 37 in L

  • Mfr # PM9-1791321
  • Zoro # G821692795

product price: 
$
12,403.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Material
Steel
Maximum Board Thickness
5 1/4 in
Maximum Motor Speed
1,725 RPM
Tool Weight
990 lb
Tool Width
45 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PM9-1791321
Zoro #
G821692795
UPC #
662755945816
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Board Thickness
5 1/4 in
Tool Width
45 in
Idler Drum length
37 in
Minimum Board Thickness
1/16 in
Dust Collection Port Size
4 in
Tool Height
45 in
Maximum Board Width
37 in
Tool Length
60 in
Idler Drum Diameter
6 in
Minimum Board Length
9 in

Details

Cabinet Material
Steel
Maximum Motor Speed
1,725 RPM
Tool Weight
990 lb
Item
Dual Drum Sander
Maximum Feed Speed
12 fpm
Number of Speeds
2
Tool Series
DDS-237
Minimum Motor Speed
1,725 RPM
Feed Speed Settings
Variable
Mounting Location
Floor Standing
Number of Feed Speeds
2
Horsepower
10 hp
Power Source - TS Only
Corded
Minimum Feed Speed
8 fpm
Table Material
Cast Iron
Power Source
Corded
Power Source - old
Corded

Description

Dual Drum Sander, Product Type Dual Drum Sander, Voltage 230V AC, 460V AC, Phase Three-Phase, Current 50 A, Horsepower 10 hp, Maximum Motor Speed 1,725 RPM, Feed Speed Settings Variable, Maximum Feed Speed 12 fpm, Maximum Board Thickness 5 1/4 in, Maximum Board Width 37 in, Mounting Location Floor Standing, Number of Feed Speeds 2, Minimum Feed Speed 8 fpm, Idler Drum Diameter 6 in, Idler Drum length 37 in, Dust Collection Port Size 4 in, Number of Speeds 2, Cabinet Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.