Zoro Homepage

Dust Collector, 75 to 90 dBA, 3 HP

  • Mfr # 1792073K

  • Zoro # G9878766


product price: $2,126.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Max. Flow (CFM)
1,754 cfm
Operating Velocity Range (FPM)
5,200 fpm
Static Pressure Range (In.)
11.31
HP
3 hp
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1792073K
Zoro #
G9878766
UPC #
731325175271
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
46 in
Hose Dia. (In.)
8 in
Width (In.)
23 in
Impeller Dia. (In.)
14
Overall Depth (In.)
61 in
Overall Height (In.)
94 in
Height (In.)
28 in
Overall Width (In.)
30 in
Overall Height
94 in
Overall Width
30 in
Adaptor Inlet Diameter
4 in
Overall Length
46 in
Main Inlet Diameter
8 in

Description

Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Single-Stage, Filter Type Bag, Nameplate Voltage 230/460V AC, Air Flow - Maximum 1,754 cfm, Filter Efficiency 86 Percent of 1 micron particles; 98 Percent of 2 micron particles, Main Inlet Diameter 8 in, Number of Adaptor Inlets 3, Adaptor Inlet Diameter 4 in, Lower Collector Type Bag, Lower Collector Capacity 10 cu ft, Sound Rating - Maximum 92 dBA, Amperage 15.0 A, HP 3 hp, Includes (4) Casters, Overall Height 94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.