Dust Collector, Canister, 1-3/4 HP
Mfr # 1791079K
Zoro # G3462825
product price: $1,407.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Max. Flow (CFM)
1,064 cfm
Operating Velocity Range (FPM)
5,374 fpm
Static Pressure Range (In.)
11.31
HP
1 3/4 hp
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1791079K
Zoro #
G3462825
UPC #
731325245820
Country of Origin
Taiwan, Province of China
Dimensions
Cord Length
6 ft
Height (In.)
30 in
Impeller Dia. (In.)
12 in
Depth (In.)
30 in
Hose Dia. (In.)
6 in
Overall Width (In.)
23 in
Max. Hose Length (Ft.)
5.83 ft
Overall Depth (In.)
30 in
Width (In.)
23 in
Overall Height (In.)
30 in
Power Cord Length
6 ft
Overall Width
29 in
Overall Height
72 in
Adaptor Inlet Diameter
4 in
Filter Height
26 in
Impeller Diameter
12 in
Overall Length
37 in
Lower Collector Diameter
20 in
Lower Collector Height
26 in
Main Inlet Diameter
6 in
Description
Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Single-Stage, Filter Type Cartridge, Nameplate Voltage 115/230V AC, Air Flow - Maximum 1,300 cfm, Filter Efficiency 86 Percent of 1 micron particles; 98 Percent of 2 micron particles, Main Inlet Diameter 6 in, Number of Adaptor Inlets 2, Adaptor Inlet Diameter 4 in, Lower Collector Type Bag, Lower Collector Capacity 10 cu ft, Sound Rating - Maximum 90 dBA, Amperage 18.0 / 9.0 A, Filter Height 26 in, Frequency 60 Hz, HP 1 3/4 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.