Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1797000
Zoro #
G7418936
UPC #
731325489163
Country of Origin
Taiwan, Province of China
Dimensions
size
7-1/2" L x 1-1/8" H x 4-1/2" W
Height
1-1/8"
Length
7-1/2"
Width
4-1/2"
Slot Size (In.)
5/16
Overall Length
7-1/2 in
Overall Width
4 1/2 in
Details
Item
Hold-Down Clamp
Application
Woodworking
Number of Pieces
2
Features
Secure Material to The CNC Table
Material
Aluminum
For Use With
Powermatic CNC Routers
Description
Hold-Down Clamp, Overall Length 7-1/2 in, Application Woodworking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.