Zoro Homepage

Lathe, 3 HP, 220V, 60 Hz

  • Mfr # 1794224K

  • Zoro # G3462831


product price: $10,348.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Motor HP
3
Phase
Three
Voltage
220V AC
Frequency
60 Hz
Swing Over Bed (In.)
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1794224K
Zoro #
G3462831
UPC #
731325245813
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
28 in
Bed Width (In.)
24
Overall Length
68 in
Overall Height
65 in
Bed Width
8 in
Bed Length
63 in
Overall Depth
89 in

Description

Wood Lathe, Distance Between Centers 42 in, Voltage 220V AC, Horsepower 3 hp, Min. Spindle Speed 40 RPM, Application Wood Turning, Overall Height 65 in, Overall Length 68 in, Overall Width 28 in, Max. Spindle Speed 3,500 RPM, Tailstock Taper MT3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.