Zoro Homepage

Lathe, Three, 47" H, Wood Turning

  • Mfr # 1353001

  • Zoro # G114811032


product price: $6,959.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Phase
Three
Voltage
220V AC
Frequency
60 Hz
Distance Between Centers
36 in
Horsepower
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1353001
Zoro #
G114811032
UPC #
731325713213
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
36 1/2 in
Overall Height
47 in
Overall Depth
69 1/2 in
Gap Length
2 1/2 in
Tailstock Diameter
40 5/8 in

Description

Lathe, Distance Between Centers 36 in, Voltage 220V AC, Horsepower 2 hp, Application Wood Turning, Overall Height 47 in, Overall Width 36 1/2 in, Tailstock Taper MT2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.