Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Saw, 4300 rpm, 8 in. dia.

  • Mfr # 1510007

  • Zoro # G3462901


product price: $9,029.00
/ea
Item requires special delivery charges. A $940.00 per item surcharge will be applied.

Key Features

Voltage
120 V AC
Overall Length
124 1/2 in
Overall Height
86 in
Cutting Height
62 in
Cutting Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510007
Zoro #
G3462901
UPC #
662755490576
Country of Origin
United States

Dimensions

Overall Length
124 1/2 in
Overall Height
86 in
Cutting Height
62 in
Cutting Thickness
1 1/2 in
Blade Dia.
8 in
Blade Diameter
8 in

Details

Item
Panel Saw
Voltage
120 V AC
No Load RPM
4300
Amps @ 120V
13.0
Blade Guard
No
Corded/Banded
Corded
Corded/Cordless
Corded
Includes Blade Guard
No Blade Guard

Description

Panel Saw, Blade Dia. 8 in, Cutting Thickness 1 1/2 in, Cutting Height 62 in, Overall Height 86 in, Overall Length 124 1/2 in, Voltage 120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.