Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Planer, Cast Iron, 5000 rpm

  • Mfr # 1791315

  • Zoro # G3462886


product price: $7,033.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Depth of Cut (In.)
3/32 in
Corded/Banded
Corded
Features
1 Phase Motor, Helical Cutter Head
Corded/Cordless
Corded
Construction
Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1791315
Zoro #
G3462886
UPC #
662755915420
Country of Origin
Taiwan, Province of China

Dimensions

Depth of Cut (In.)
3/32 in
Cutting Width (In.)
20 in
Overall Width (In.)
36 5/8 in
Overall Depth (In.)
26 in
Overall Height (In.)
41 3/8 in
Cutting Thickness (In.)
8 in
Maximum Planer Depth of Cut
1/8 in
Blade Width
20 in
Table Width
20 in
Dust Port Diameter
5 in
Overall Depth
26 in
Head Diameter
3 3/16 in
Maximum Material Width
20 in
Maximum Material Height
8 in
Overall Width
36 5/8 in
Overall Height
41 3/8 in
Table Length
25 3/4 in

Details

Item
Stationary Planer
Corded/Banded
Corded
Features
1 Phase Motor, Helical Cutter Head
Corded/Cordless
Corded
Construction
Cast iron
Feed Rates (FPM)
16/20, 24/31
Voltage
230V AC
Motor HP
5 hp
Cuts per Minute
20,000
Amps
28
Speed
5,000 RPM
Power Source
Corded
Material
Cast Iron
Cutter Speed
5,000 RPM
Cutter Type
Helical Head
Tool Weight
801 lb
Number of Blades
100
Maximum Speed
5,000 RPM
Current
40 A
Dust Collection
Bag Included
Planer Type
Floor
Phase
Single-Phase
Planer Feed Rate
24/31 fpm
Horsepower
5 hp

Description

Stationary Planer, Power Source Corded, Planer Type Floor, Voltage 230V AC, Phase Single-Phase, Current 40 A, Horsepower 5 hp, Maximum Material Width 20 in, Maximum Material Height 8 in, Maximum Planer Depth of Cut 1/8 in, Maximum Speed 5,000 RPM, Planer Feed Rate 24/31 fpm, Cutter Type Helical Head, Number of Blades 100, Tool Weight 801 lb, Blade Width 20 in, Cuts per Minute 20,000, Cutter Speed 5,000 RPM, Dust Collection Bag Included, Dust Port Diameter 5 in, Head Diameter 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.