Zoro Homepage

Table Saw, 10 in Dia, 3450 RPM

  • Mfr # PM1000

  • Zoro # G015866391


product price: $4,224.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Phase
Single-Phase
Overall Height
44 in
Cord Length
6 ft
Features
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM1000
Zoro #
G015866391
UPC #
731325263824
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
44 in
Cord Length
6 ft
Arbor Size
5/8 in
Overall Width
61 in
Cutting Width Right of Blade - Maximum
30 in
Cutting Width Left of Blade - Maximum
12 in
Blade Diameter
10 in
Overall Length
43 in
Dust Collection Port Size
4 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in
Cutting Depth at 45 Degrees - Maximum
2 1/8 in

Description

Table Saw, Power Source Corded, Current 20 A, Horsepower 1.7 hp, Arbor Size 5/8 in, Arbor Shape Round, Table Saw Type Cabinet, Stand Type Fixed, Blade Setback from Table Front 10 in, Dust Collection Port Size 4 in, Overall Height 44 in, Overall Length 43 in, Overall Width 61 in, Voltage 115 V AC, Frequency 60 Hz, Phase Single-Phase, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.