Zoro Homepage

Table Saw, 10 in Dia, 3450 RPM

  • Mfr # PM2000B

  • Zoro # G015866414


product price: $7,606.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 3/8 in
Voltage
230 V AC
Power Source
Corded
Arbor Size
5/8 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM2000B
Zoro #
G015866414
UPC #
731325712315
Country of Origin
China

Dimensions

Overall Height
40 3/8 in
Arbor Size
5/8 in
Overall Width
39 1/8 in
Table Length
30 1/2 in
Overall Length
66 3/4 in
Dust Collection Port Size
4 in
Cutting Width Right of Blade - Maximum
30 in
Cutting Depth at 45 Degrees - Maximum
2 1/8 in
Table Width
22 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in
Cutting Width Left of Blade - Maximum
13 1/2 in
Blade Diameter
10 in

Description

Table Saw, Power Source Corded, Current 6.5 A, Horsepower 5 hp, Arbor Size 5/8 in, Arbor Shape Round, Table Saw Type Cabinet, Stand Type Fixed, Table Width 22 in, Table Length 30 1/2 in, Blade Setback from Table Front 11 1/4 in, Dust Collection Port Size 4 in, Overall Height 40 3/8 in, Overall Length 66 3/4 in, Overall Width 39 1/8 in, Voltage 230 V AC, Frequency 60 Hz, Phase Three-Phase

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.