Zoro Homepage

Table Saw, 10 in Dia, 4500 RPM

  • Mfr # PM1-PM23150KT

  • Zoro # G716056152


product price: $7,874.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Max. Blade Speed
4,500 RPM
Table Height
35 in
Tool Weight
398 lb
Blade Dia.
10 in
Overall Height
40 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM1-PM23150KT
Zoro #
G716056152
UPC #
19907108153
Country of Origin
Taiwan, Province of China

Dimensions

Table Height
35 in
Blade Dia.
10 in
Overall Height
40 3/8 in
Table Width
22 in
Max. Cut Width Left of Blade
13 1/2 in
Max. Cutting Depth @ 0 Deg.
3 1/8 in
Max. Cutting Depth @ 45 Deg.
2 1/8 in
Overall Length
5 5/8 ft
Arbor Size
5/8 in
Max. Cut Width Right of Blade
30 in
Table Length
30 1/2 in
Overall Width
39 1/8 in
Dust Collection Port Size
4 in
Table Width with Extension
42 in
Cutting Width Right of Blade - Maximum
30 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in
Blade Diameter
10 in
Cutting Width Left of Blade - Maximum
13 1/2 in
Cutting Depth at 45 Degrees - Maximum
2 1/8 in

Description

Table Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 4,500 RPM, Current 6.5 A, Horsepower 5, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees , Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/8 in, Table Saw Type Cabinet, Stand Type Fixed, Max. Cut Width Right of Blade 30 in, Max. Cut Width Left of Blade 13 1/2 in, Table Extension Included Yes, Table Height 35 in, Table Width 22 in, Table Width with Extension 42 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.