Zoro Homepage
This item is Discontinued.
No Product Image Available

Table Saw, 14 in Dia, 4500 RPM (Discontinued)

  • Mfr # PM1-PM375350KT
  • Zoro # G116292198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM1-PM375350KT
Zoro #
G116292198
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Size
1 in
Dust Collection Port Size
4 in
Overall Length
84 11/16 in
Blade Diameter
14 in
Table Width
38 in
Cutting Width Left of Blade - Maximum
14 in
Cutting Depth at 0 Degrees - Maximum
3 1/2 in
Overall Height
42 7/8 in
Cutting Depth at 45 Degrees - Maximum
3 1/2 in
Table Length
26 in
Cutting Width Right of Blade - Maximum
50 in
Overall Width
46 1/2 in

Description

Table Saw, Power Source Corded, Current 6.7 A, Horsepower 7.5 hp, Arbor Size 1 in, Arbor Shape Round, Table Saw Type Cabinet, Stand Type Fixed, Table Width 38 in, Table Length 26 in, Dust Collection Port Size 4 in, Overall Height 42 7/8 in, Overall Length 84 11/16 in, Overall Width 46 1/2 in, Voltage 230 V AC, Phase Three-Phase

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.