Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powermatic Corded Cabinet Table Saw 10" Blade Dia. 1792002K

Corded Cabinet Table Saw 10" Blade Dia. (Discontinued)

  • Mfr # 1792002K
  • Zoro # G3364901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1792002K
Zoro #
G3364901
UPC #
662755878954
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10"
Depth of Cut @ 90 Deg.
3-1/8"
Overall Width
30-1/2"
Depth of Cut @ 45 Deg.
2-1/8"
Overall Height
34-1/2"
Arbor Size
5/8"
Exhaust Port Size
4"
Overall Depth
42"

Details

Item
Cabinet Table Saw
Voltage
240VAC
Corded/Cordless
Corded
Phase
1
Table Front of Blade
11-1/4"
Amps
13.0
Corded/Banded
Corded
Cutting Capacity Rip Left
13-1/2"
Material
Cast iron
Hz
60
Motor HP
3
No Load RPM
3600
Includes
Quick Release Riving Knife Greatly Reduces Binding, Kickback Risk, Built in Retractable Caster System for Immediate Shop Mobility, Arbor Lock for Rapid Blade Change, Poly V Drive Belt System Delivers Efficient, Quiet Operation, Wide Stance Heavy Duty Trunnion for Stability and Smooth Blade Positioning, Adjustable Angle Indicators on the Blade Bevel Scale for Repeatable Bevel Cuts
Cutting Capacity Rip Right
30"
Blade Tilt
Left
Table Surface w/Extension
42" x 30-1/2"
Amps AC
13

Description

Cabinet Table Saw, Blade Dia. 10 in, Arbor Size 5/8 in, Overall Height 34 1/2 in, Overall Width 30 1/2 in, Voltage 240V AC, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.