Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1792010K
Zoro #
G3364895
UPC #
662755879012
Country of Origin
Taiwan, Province of China
Dimensions
Blade Dia.
10"
Overall Depth
42"
Overall Height
34-1/2"
Exhaust Port Size
4"
Depth of Cut @ 45 Deg.
2-1/8"
Arbor Size
5/8"
Overall Width
30-1/2"
Depth of Cut @ 90 Deg.
3-1/8"
Description
Cabinet Table Saw, Blade Dia. 10 in, Arbor Size 5/8 in, Overall Height 34 1/2 in, Overall Width 30 1/2 in, Voltage 240V AC, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.