Zoro Homepage
This item is Discontinued.
Powermatic Corded Cabinet Table Saw 10 in Blade Dia. 1792001K

Corded Cabinet Table Saw 10 in Blade Dia. (Discontinued)

  • Mfr # 1792001K
  • Zoro # G3364910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1792001K
Zoro #
G3364910
UPC #
662755878947
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10 in
Overall Height
34 1/2 in
Arbor Size
5/8 in
Overall Width
30 1/2 in
Exhaust Port Size
4 in
Depth of Cut @ 45 Deg.
2-1/8"
Overall Depth
42 in
Depth of Cut @ 90 Deg.
3-1/8"

Details

Item
Cabinet Table Saw
Voltage
240V AC
Amps
13.0
Cutting Capacity Rip Right
50"
Corded/Cordless
Corded
Hz
60
Table Surface w/Extension
42 in x 30 1/2 in
No Load RPM
3600
Corded/Banded
Corded
Table Front of Blade
11 1/4 in
Motor HP
3
Includes
Quick Release Riving Knife Greatly Reduces Binding, Kickback Risk, Built in Retractable Caster System for Immediate Shop Mobility, Arbor Lock for Rapid Blade Change, Poly V Drive Belt System Delivers Efficient, Quiet Operation, Wide Stance Heavy Duty Trunnion for Stability and Smooth Blade Positioning, Adjustable Angle Indicators on the Blade Bevel Scale for Repeatable Bevel Cuts
Material
Cast Iron
Cutting Capacity Rip Left
13-1/2"
Phase
1
Blade Tilt
Left
Amps AC
13

Description

Cabinet Table Saw, Blade Dia. 10 in, Arbor Size 5/8 in, Overall Height 34 1/2 in, Overall Width 30 1/2 in, Voltage 240V AC, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.