Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1792000K
Zoro #
G3462929
UPC #
662755878930
Country of Origin
Taiwan, Province of China
Dimensions
Blade Dia.
10 in
Overall Depth
85 in
Overall Width
37 in
Depth of Cut @ 90 Deg.
3-1/8"
Overall Height
39 in
Arbor Size
5/8 in
Depth of Cut @ 45 Deg.
2-1/8"
Details
Item
Cabinet Table Saw
Voltage
240V AC
Table Surface w/Extension
42 in x 30 1/2 in
Motor HP
3
Amps
13.0
Corded/Cordless
Corded
No Load RPM
4300
Includes
Saw, Fence, Left and Right Wings, Arbor Wrench
Phase
1
Hz
60
Cutting Capacity Rip Right
50"
Material
Cast Iron
Corded/Banded
Corded
Cutting Capacity Rip Left
13-1/2"
Table Front of Blade
11 1/4 in
Blade Tilt
Right/Left
Amps AC
13
Description
Cabinet Table Saw, Blade Dia. 10 in, Arbor Size 5/8 in, Overall Height 39 in, Overall Width 37 in, Voltage 240V AC, Phase 1, Includes Saw, Fence, Left and Right Wings, Arbor Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.