Zoro Homepage
This item is Discontinued.
Powermatic Corded Cabinet Table Saw 10 in Blade Dia. 1792005K

Corded Cabinet Table Saw 10 in Blade Dia. (Discontinued)

  • Mfr # 1792005K
  • Zoro # G9878854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1792005K
Zoro #
G9878854
UPC #
19907632016
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10 in
Overall Width
37 in
Overall Depth
85 in
Depth of Cut @ 90 Deg.
3-1/8"
Overall Height
39 in
Depth of Cut @ 45 Deg.
2-1/8"
Arbor Size
5/8 in

Details

Item
Cabinet Table Saw
Voltage
240/480V AC
No Load RPM
4300
Table Front of Blade
11 1/4 in
Table Surface w/Extension
42 in x 30 1/2 in
Phase
3
Motor HP
5
Amps
12.0
Cutting Capacity Rip Right
50"
Corded/Banded
Corded
Cutting Capacity Rip Left
13-1/2"
Corded/Cordless
Corded
Includes
TEFC Motor with Magnetic Controls, Left and Right Cast Iron Extension Wings, 50 in to the Right Cutting Capacity, Melamine Surface Extension Table and Legs, Arbor Wrench, Motor Cover
Material
Cast Iron
Amps AC
12

Description

Cabinet Table Saw, Blade Dia. 10 in, Arbor Size 5/8 in, Overall Height 39 in, Overall Width 37 in, Voltage 240/480V AC, Phase 3, Includes TEFC Motor with Magnetic Controls, Left and Right Cast Iron Extension Wings, 50 in to the Right Cutting Capacity, Melamine Surface Extension Table and Legs, Arbor Wrench, Motor Cover

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.