Zoro Homepage
This item is Discontinued.
Powermatic Corded Cabinet Table Saw 14" Blade Dia. 1720305K

Corded Cabinet Table Saw 14" Blade Dia. (Discontinued)

  • Mfr # 1720305K
  • Zoro # G9878836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720305K
Zoro #
G9878836
UPC #
662755943409
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
14 in
Max. Cut Width Right of Blade
50 in
Max. Cutting Depth @ 0 Deg.
3 1/2 in
Max. Cutting Depth @ 45 Deg.
5 1/8 in
Overall Depth
84 in
Overall Width
53 in
Depth of Cut @ 45 Deg.
3-1/2"
Depth of Cut @ 90 Deg.
5-1/8"
Overall Height
42 in
Arbor Size
1 in
Table Width with Extension
53 in
Table Width
48 in
Max. Cut Width Left of Blade
14 in
Table Length
38 in

Details

Item
Table Saw
Voltage
240/480V AC
Current
18.5A/9.3A
Max. Blade Speed
3450 RPM
Table Surface w/Extension
38 in x 48 in
Includes
TEFC Motor with Magnetic Controls, Left and Right Cast Iron Table Wings, 50 in to the Right Cutting Capacity, Extension Table and Legs, Arbor Wrench, Motor Cover
Table Front of Blade
15 1/2 in
Cutting Capacity Rip Right
50"
Phase
Three Phase
Cutting Capacity Rip Left
14"
Material
Cast Iron
Motor HP
7-1/2
Corded/Cordless
Corded
Corded/Banded
Corded
Amps
18.5/9.3
No Load RPM
3450
Series
1720305
Stand Type
Cabinet
Horsepower
7.5
Table Saw Type
Cabinet
Power Source
Corded
Amps AC
18.5/9.3

Description

Table Saw, Power Source Corded, Series 1720305, Blade Dia. 14 in, Max. Blade Speed 3450 RPM, Current 18.5A/9.3A, Horsepower 7.5, Arbor Size 1 in, Max. Cutting Depth @ 0 Deg. 3 1/2 in, Max. Cutting Depth @ 45 Deg. 5 1/8 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 50 in, Max. Cut Width Left of Blade 14 in, Table Width 48 in, Table Width with Extension 53 in, Table Length 38 in, Overall Height 42 in, Overall Width 53 in, Voltage 240/480V AC, Phase Three Phase

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.