Zoro Homepage

Vertical Band Saw, HP 3,230 V

  • Mfr # 1791500

  • Zoro # G3462910


product price: $4,555.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
14" x 8"
Cutting Capacity Round
14"
Cutting Capacity Square
14 in
Voltage
230V AC
HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1791500
Zoro #
G3462910
UPC #
731325224269
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
6"
Max. Blade Length
153 in
Blade Wheels Dia.
14 in
Max. Blade Width
1 in
Min. Blade Width
1/8 in
Table Dimensions
21 1/2 in x 16 in
Blade Thickness
0.016 in
Overall Depth
29 3/4 in
Overall Height
83 1/2 in
Overall Width
27 1/2 in
Min. Blade Length
153 in
Blade Length
12 ft 9 in
Throat Depth - Vertical
14 1/2 in

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 14 in x 8 in, Throat Depth - Vertical 14 1/2 in, Round Cutting Capacity - Horizontal 14 in, SFPM Range 3,100 SFPM, Miter Angle Range 10 Degrees Left to 45 Degrees Right, Number of Speed Settings 1, Material Application Composite Materials, Plastic, Wood, Blade Length 12 ft 9 in, Max. Blade Width 1 in, Min. Blade Width 1/8 in, Cutting Capacity Square 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.