Zoro Homepage

Vertical Band Saw, HP 5,230 V

  • Mfr # PM1800B

  • Zoro # G3374309


product price: $8,476.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
10" x 10"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
230V AC
HP
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM1800B
Zoro #
G3374309
UPC #
731325353563
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
17-1/4"
Max. Blade Length
160 in
Overall Width
33 1/4 in
Max. Blade Width
1 1/2 in
Blade Wheels Dia.
18 in
Min. Blade Width
1/8 in
Overall Height
87 1/2 in
Overall Depth
38 in
Table Dimensions
24 in x 27 in
Blade Thickness
0.03 in
Blade Length
13 ft 4 in
Throat Depth - Vertical
18 in

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 18 in x 18 in, Throat Depth - Vertical 18 in, Round Cutting Capacity - Horizontal 18 in, SFPM Range 2,300 to 4,400 SFPM, Miter Angle Range 10 Degrees Left to 45 Degrees Right, Number of Speed Settings 2, Material Application Wood, Blade Length 13 ft 4 in, Max. Blade Width 1 1/2 in, Min. Blade Width 1/8 in, Cutting Capacity Square 10 in, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.