Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Band Saw, HP 5,230/460 V

  • Mfr # PM1800B-3

  • Zoro # G3374290


product price: $8,752.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
10" x 10"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
230/460V AC
HP
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM1800B-3
Zoro #
G3374290
UPC #
731325353570
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
17-1/4"
Max. Blade Length
160 in
Table Dimensions
24 in x 27 in
Overall Width
33 1/4 in
Min. Blade Width
1/8 in
Blade Thickness
0.03 in
Overall Height
87 1/2 in
Blade Wheels Dia.
18 in
Overall Depth
38 in
Max. Blade Width
1 1/2 in
Blade Length
13 ft 4 in
Throat Depth - Vertical
18 in

Details

Item
Band Saw
Cutting Capacity Rectangle
10" x 10"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
230/460V AC
HP
5 hp
Speeds
2300 to 4400 fpm
Miter Capacity
45 Degrees , 90 Degrees
Corded/Cordless
Corded
Phase
3
Amps AC
15.0/7.5 A
Corded/Banded
Corded
RPM
1720
Hz
60 Hz
SFPM Range
2,300 to 4,400 SFPM
Band Saw Type
Vertical
Miter Angle Range
10 Degrees Left to 45 Degrees Right
Material Application
Wood
Round Cutting Capacity - Horizontal
18 in
Number of Speed Settings
2
Rectangular Cutting Capacity - Horizontal
18 in x 18 in
Band Saw Operation
Manual
Current
15.0/7.5 A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230/460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 18 in x 18 in, Throat Depth - Vertical 18 in, Round Cutting Capacity - Horizontal 18 in, SFPM Range 2,300 to 4,400 SFPM, Miter Angle Range 10 Degrees Left to 45 Degrees Right, Number of Speed Settings 2, Material Application Wood, Blade Length 13 ft 4 in, Max. Blade Width 1 1/2 in, Min. Blade Width 1/8 in, Cutting Capacity Square 10 in, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.