Zoro Homepage

Wood Dust Collector, Type Cyclone, 3 hp

  • Mfr # 1792200HK

  • Zoro # G111222701


product price: $5,191.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

HP
3 hp
Phase
Single
Filter Diameter
14 9/16 in
Filter Height
31 3/8 in
Overall Length
54 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1792200HK
Zoro #
G111222701
UPC #
731325694192
Country of Origin
Taiwan, Province of China

Dimensions

Filter Diameter
14 9/16 in
Filter Height
31 3/8 in
Overall Length
54 1/2 in
Lower Collector Height
32 1/2 in
Impeller Diameter
15 13/16 in
Power Cord Length
6 ft
Main Inlet Diameter
8 in
Overall Width
31 7/8 in
Adaptor Inlet Diameter
4 in
Overall Height
85 1/4 in
Lower Collector Diameter
24 1/2 in

Description

GRAINGER PRODUCTS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.