Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Shaper, 5HP, 3PH

  • Mfr # 1280102C

  • Zoro # G9878845


product price: $6,421.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Voltage
230/460V
Current
6.5 A, 13 A
Overall Width
37 in
Corded/Cordless
Corded
Corded/Banded
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1280102C
Zoro #
G9878845
UPC #
19907632023
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
37 in
Overall Height
45 in
Overall Depth
40 in
Table Width
30 in
Dust Port Diameter
4 in
Table Length
40 in
Spindle Sizes Included
3/4 in, 1 1/4 in
Spindle Diameter
3/4 in, 1 1/4 in

Details

Item
Wood Shaper
Voltage
230/460V
Current
6.5 A, 13 A
Corded/Cordless
Corded
Corded/Banded
Corded
Includes
3/4 in and 1-1/4 in Interchangeable Spindle Collets, Spindle Height Digital Readout, Feather Board Hold Downs, Deluxe Miter Gauge, Integrated Caster System
Phase
Three-Phase
Tool Weight
664 lb
Series
PM2700
Standards
cCSAus
Power Source
Corded
Number of Spindles Included
2
Included Cutter Guard
Yes
Kit Contents
Bare Tool
Spindle Speeds
7,500 RPM, 10,000 RPM
Horsepower
5 hp
Spindle Travel
4 in
Number of Spindle Speeds
2

Description

Wood Shaper, Power Source Corded, Voltage 230/460V, Phase Three-Phase, Current 6.5 A, 13 A, Horsepower 5 hp, Spindle Speeds 7,500 RPM, 10,000 RPM, Spindle Diameter 3/4 in, 1 1/4 in, Spindle Sizes Included 3/4 in, 1 1/4 in, Spindle Travel 4 in, Number of Spindle Speeds 2, Kit Contents Bare Tool, Includes 3/4 in and 1-1/4 in Interchangeable Spindle Collets, Spindle Height Digital Readout, Feather Board Hold Downs, Deluxe Miter Gauge, Integrated Caster System, Dust Port Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.