Zoro Homepage

Charger - 4A

  • Mfr # PMMC-4

  • Zoro # G415810697


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Depth (In.)
5.9 in
Length
11.1 in
Color
Orange
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMC-4
Zoro #
G415810697
UPC #
850040355000
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
5.9 in
Length
11.1 in

Details

Color
Orange
Material
Plastic

Description

The PMMC Series 11-Stage Smart Battery Charger is the best choice to provide the correct charging, reconditioning and maintenance for 6 &12V batteries for Car, Marine, RV and many types of Recreational Vehicles. The PMMC Series 11 steps Smart Charging Mode represents some of the most innovative and advanced technology on the market today, to optimize each charge cycle for the best battery life and performance. It is quite possibly the safest and most efficient charger you will ever use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.