Zoro Homepage

Jump Starter - 2000A

  • Mfr # PMJS

  • Zoro # G715810755


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
7.8 in
Material
Plastic
Color
Red
Length
13.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMJS
Zoro #
G715810755
UPC #
850040355635
Country of Origin
China

Dimensions

Depth (In.)
7.8 in
Length
13.46 in

Details

Material
Plastic
Color
Red

Description

2000 amp jump start pack with long lasting battery. LED indicators for internal battery level, power and error. Able to jump start V8 engines and has up to 40 jump starts per charge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.