
Main Board Assembly for PM3-12V LK-Series Converter - 35 Amp
Mfr # PM3-35-MBALK
Zoro # G415810895
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
9 in
Length
12.25 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM3-35-MBALK
Zoro #
G415810895
UPC #
689585810008
Country of Origin
Taiwan, Province of China
Dimensions
Depth (In.)
9 in
Length
12.25 in
Details
Color
Black
Material
Plastic
Description
The PowerMax PM3 Series converters 110V AC power to 12V DC power to charge a battery and/or power 12V equipment. With our state of the art 3-Stage Smart Charging and adjustable power supply modes, the PowerMax AC to DC power converter/battery charger are engineered with the user and variable environmental conditions in mind. They will fully charge and maintain any battery type while providing very clean DC power. Ideal for use in RV, Automotive, Boat, Car Audio, or any applications where battery charging and/or 12V power is needed. The PowerMax PM3 Series are available in a wide range of amperage sizes, and with 24V, 48V versions and 12V DC - 220V AC models we can fit every power requirement. PM3 Series Converters can also be wired in Series or Parallel to reach even higher power outputs. Lithium compatible when using in Fixed mode output and recommend by many of the popular lithium battery manufacturers. PM3-35-MBALK includes the main board assembly only; converter sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.