Zoro Homepage

PM3-12V LK-Series Converter - 75 Amp

  • Mfr # PM3-75LK

  • Zoro # G115810829


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
12 in
Material
Steel
Depth (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM3-75LK
Zoro #
G115810829
UPC #
685867998082
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in
Depth (In.)
9 in

Details

Color
Black
Material
Steel

Description

The PowerMax PM3 Series converters 110V AC power to 12V DC power to charge a battery and/or power 12V equipment. With our state of the art 3-Stage Smart Charging and adjustable power supply modes, the PowerMax AC to DC power converter/battery charger are engineered with the user and variable environmental conditions in mind. They will fully charge and maintain any battery type while providing very clean DC power. Ideal for use in RV, Automotive, Boat, Car Audio, or any applications where battery charging and/or 12V power is needed. The PowerMax PM3 Series are available in a wide range of amperage sizes, and with 24V, 48V versions and 12V DC - 220V AC models we can fit every power requirement. PM3 Series Converters can also be wired in Series or Parallel to reach even higher power outputs. Lithium compatible when using in Fixed mode output and recommend by many of the popular lithium battery manufacturers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.