PMTS-30 30 Amp Automatic Transfer Switch

  • Mfr # PMTS-30
  • Zoro # G304129503
product price: 
$
121.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PMTS-30
Zoro #
G304129503
UPC #
7044447863692
Country of Origin
China

Details

Item
Transfer Switch

Description

  • Automatic transfer switch.
  • 30 Amp.
  • 120 VAC 60 Hz 30 A.
  • Shore power input yes.
  • Outside dimensions: 5” x 5” x 6”.
  • Knockout holes: 3.
  • Knockout sizes: 2 x 7/8” 1 x 1.0”.
  • Complies with FCC.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews