
PMTS Series Automatic Transfer Switch - 30 Amp
Mfr # PMTS-30LK
Zoro # G715810786
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
9 in
Length
9 in
Color
Black
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMTS-30LK
Zoro #
G715810786
UPC #
685867998457
Country of Origin
Taiwan, Province of China
Dimensions
Depth (In.)
9 in
Length
9 in
Details
Color
Black
Material
Metal
Description
The PMTS automatic transfer switches are designed for use in RVs with 30 or 50 Amp AC service. When plugged into the shore power it will automatically provide AC power to all AC appliances. To operate your appliances from an onboard generator or alternative power source simply start them and the PMTS-30 or PMTS 50A will automatically transfer the electrical power to AC appliances. They also feature a time delay of 20-30 seconds to allows the generator voltage to stabilize.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.