Zoro Homepage

PMTS Series Automatic Transfer Switch - 50 Amp

  • Mfr # PMTS-50LK

  • Zoro # G615810893


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth (In.)
11 in
Material
Metal
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMTS-50LK
Zoro #
G615810893
UPC #
685867998464
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
11 in
Length
11 in

Details

Color
Black
Material
Metal

Description

The PMTS automatic transfer switches are designed for use in RVs with 30 or 50 Amp AC service. When plugged into the shore power it will automatically provide AC power to all AC appliances. To operate your appliances from an onboard generator or alternative power source simply start them and the PMTS-30 or PMTS 50A will automatically transfer the electrical power to AC appliances. They also feature a time delay of 20-30 seconds to allows the generator voltage to stabilize.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.