Zoro Homepage

PMX-1000 Pure Power Inverter - 1000 Watt

  • Mfr # PMX (1000W)

  • Zoro # G615810756


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
8 in
Color
Silver
Material
Steel
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMX (1000W)
Zoro #
G615810756
UPC #
685867998471
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
8 in
Length
14 in

Details

Color
Silver
Material
Steel

Description

The PowerMax PMX series of Power Inverters are designed to provide clean 120 Volt AC Power from a 12V battery or bank for many applications. Our PowerMax Inverters provide a Pure Sine Wave output which is essential to efficiently running a wide variety of sensitive electronic devices such as Office Equipment, Computer, Power Tools, Kitchen appliances, Microwaves and Home Electronics like TV, Stereos and more. These are a must-have item for any Motorhome to run the 110V equipment when camping off-grid without a 110V AC supply.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.