Zoro Homepage

PPC-Series Power Center with Built-in Smart Charger - 35 Amp

  • Mfr # PPC-30-35LK

  • Zoro # G715810816


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
15 in
Color
Black
Material
Plastic
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-30-35LK
Zoro #
G715810816
UPC #
685867998495
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
15 in
Length
15 in

Details

Color
Black
Material
Plastic

Description

The PPC Series RV Power Center is designed to manage both the AC and DC power requirements within a motorhome. With our lightweight design, it easily mounts within your RVs Power Center housing and is an ideal replacement or upgrade for the WF 8900 PEC Power Center. With 30 Amp main AC input, main and branch AC circuits, pre-wired DC circuits for ease of install and LED lights for each circuit to show open circuits. Our PPC Series comes with the AC/DC Smart Charger built-in to properly charge and fully maintain the battery voltage whilst providing clean 12Vdc power for all sensitive electrical equipment, with or without a battery in line. User-adjustable DC voltage is standard so the PPC Series can be used with many battery types, including Lituim on our single Fixed output mode so no need to change when upgrading the battery type in the future.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.